Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brookside Design Blueprint Pivot Wall Rack Bundle W/Dozen Blueprint Pivot Hanger

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Brookside Design Blueprint Pivot Wall Rack Bundle W/Dozen Blueprint Pivot Hanger

Item #: WBB991210

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,021.00 Save up to 75%
Price: $ 259.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brookside Design Blueprint Pivot Wall Rack Bundle W/Dozen Blueprint Pivot Hangers & Dozen 36" Clamps

Blueprint Pivot Wall Rack Mounts directly to the wall for space saving storage. Stud spaced mounting holes permit secure fastening to the wall. Blueprint Pivot Wall Rack includes a dozen chrome plated pivot hangers that swing wide for easy access making it simple to locate and remove a file. Blueprint Pivot Wall Rack includes a dozen 36" aluminum print clamps. Maximum capacity is 1200 sheets. Finished in a durable sand beige powder coat finish.

Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES40
    • HEIGHT INCHES10
    • COLOR FINISHSand Beige
    • ASSEMBLYUnassembled
    • BRANDBrookside Design
    • CONSTRUCTIONSteel
    • DESCRIPTIONBlueprint Pivot Wall Rack Bundle
    • LOCKNo
    • MANUFACTURERS PART NUMBERWR1236
    • TYPEWall Mount
    • LIMITED WARRANTYLimited Lifetime
    • CASTERSNo
    • MAXIMUM WIDTH INCHES23
    • MINIMUM DEPTH INCHES40
    • INCLUDES12- Pivot Hangers & 12- 36" Clamps
    • MAXIMUM DEPTH INCHES 40
    • COLOR FAMILYBeige
    • MIN. HEIGHT INCHES10
    • MAX. HEIGHT INCHES10
    • MINIMUM WIDTH INCHES23

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed