Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® 4-Drawer Lateral File Cabinet, 36"W x 18-5/8"D x 52-1/2"H, Gray
See all 38 items in product family

Lorell® 4-Drawer Lateral File Cabinet, 36"W x 18-5/8"D x 52-1/2"H, Gray

Item #: WBB836369

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 447.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® 4-Drawer Lateral File Cabinet, 36"W x 18-5/8"D x 52-1/2"H, Gray

Lateral file features four drawers with hanging file rails for side-to-side filing in letter-size, legal-size, or A4-size. Each drawer has a magnetic label holder. Design features a core removable lock, dual locking bars, full-width pull, ball-bearing slide suspension, reinforced base, and four adjustable leveling guides. Interlock system prohibits the extension of more than one drawer at a time. Counterweight prevents tipping. Lateral file meets or exceeds applicable ANSI/BIFMA standards.

Features

  • Rust Proof
  • Leveling Glide
  • Interlocking
  • Ball-Bearing Suspension
  • Label Holder


Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18-5/8
    • HEIGHT INCHES52-1/2
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDLorell®
    • CONSTRUCTIONSteel
    • DESCRIPTION4-Drawer Lateral File
    • DRAWER QUANTITY4
    • MANUFACTURERS PART NUMBERLLR60445
    • TYPELetter, Legal or A4 Size
    • CERTIFIED/APPROVEDANSI/BIFMA
    • PACKAGE QUANTITY1
    • MAXIMUM WIDTH INCHES36
    • MINIMUM DEPTH INCHES18.6
    • MAXIMUM DEPTH INCHES 18.6
    • COLOR FAMILYGray
    • MINIMUM WIDTH INCHES36
    • CABINET FILE SIZELegal, Letter and A4 Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you provide a spec sheet for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result