Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lateral File, 2-Drawer, 30W" x 18D" x 26-5/8H", Standard White

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Lateral File, 2-Drawer, 30W" x 18D" x 26-5/8H", Standard White

Item #: WBB919796

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 176.95
Product Information
Customer Review
Product Q&A
Accessories
Lateral File, 2-Drawer, 30W" x 18D" x 26-5/8H", Standard White

Full drawer extension on genuine progressive telescoping ball-bearing slides provide smooth trouble-free operation. Built-in drawer interlock system prevents more than one drawer from opening at a time, reducing the chance of cabinet tip over. Single lock system secures all drawers with one key (two keys included). Adjustable leg levelers keep cabinets level in any environment. Extra deep drawer accommodates letter or legal size files. Durable powder coat finish. Plastic handled insert. Rolled or hemmed edge drawer sides for strength, rigidity & safety.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES18
    • HEIGHT INCHES26-5/8
    • COLOR FINISHStandard White
    • ASSEMBLYAssembled
    • BRANDSandusky Lee
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY2
    • LOCKYes
    • MANUFACTURERS PART NUMBERE202L-22
    • TYPELateral File
    • HANDLE TYPEPlastic Handle Insert
    • LIMITED WARRANTY1 Year
    • LOCK TYPE90 Degree Turn Right Side Cam Lock
    • MAXIMUM WIDTH INCHES30
    • MINIMUM DEPTH INCHES18
    • MAXIMUM DEPTH INCHES 18
    • COLOR FAMILYWhite
    • MIN. HEIGHT INCHES26.6
    • MAX. HEIGHT INCHES26.6
    • MINIMUM WIDTH INCHES30
    • CABINET FILE SIZELegal & Letter Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $5.00 with this comparable product +
Item #: WB248986BK
globalindustrial.com
Ships same day.
(8)
$171.95