Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell 2-Drawer Mobile File Pedestal, LLR49523,15"W x 19-7/8"D x 27-3/4"H, Putty

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Lorell 2-Drawer Mobile File Pedestal, LLR49523,15"W x 19-7/8"D x 27-3/4"H, Putty

Item #: WBB962660

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $360.00 Save up to 43%
Price: $ 205.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell 2-Drawer Mobile File Pedestal, LLR49523,15"W x 19-7/8"D x 27-3/4"H, Putty

Mobile pedestal file features high-side drawers with full extension. Steel ball-bearing, drawer suspension delivers smooth drawer access to two file drawers. Factory-installed, core-removable lock keeps your letter-size files secure. Drawer pull extends across the entire recessed, drawer front for easy access. Casters are hidden from view and move the pedestal easily when necessary. Pedestal is made of steel and offers a 20" depth to slide easily into your cubicle or other office configuration. Mobile pedestal file meets or exceeds applicable ANSI/BIFMA standards.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES19-7/8
    • HEIGHT INCHES27-13/16
    • COLOR FINISHDeep Putty
    • BRANDLorell®
    • DESCRIPTIONFile/File Mobile Pedestal
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBERLLR49523
    • TYPEFile Cabinet
    • WEIGHT LBS61
    • LIMITED WARRANTY5 Years
    • APPLICATIONFile Storage
    • SIZE SUPPORTEDLetter
    • CABINET FILE SIZELetter Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!