Lavi Industries, 4' Foot Rail Kit, 2" Tube, Satin Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Lavi Industries, 4' Foot Rail Kit, 2" Tube, Satin Stainless Steel

Item #: WBB1191734

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $128.00 Save up to 11%
Price: $ 113.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lavi Industries, 4' Foot Rail Kit, 2" Tube, Satin Stainless Steel

Lavi Industries' foot rail kits come with everything you need to quickly install any length of foot rail up to 14'. These high quality kits feature the finest railing and components to ensure a professional installation that will last and look great for years to come. All components are packaged together in easy to carry cartons for convenient storage and transportation to the jobsite. Once at the jobsite the product is well protected and easy to maneuver to the point of installation. Everything you need is included and cut to size so you won't need to spend time looking for the right components and cutting to length. Simply unpack and install. Required tools: Drill, screwdriver, safety goggles. Additional lengths can be joined together.

Kits Include:
  • High Quality Metal Railing: True solid metal (not plated) ensures years of beauty and durability. Wall thickness measures .050".
  • Combination Brackets: These classic brackets attach to the face of the bar or counter and extend to the floor for added support and stability.
  • Flush End Caps: For a clean look that complements any traditional or contemporary decor.
  • Internal Splices: For joining rail segments. Splice seams are hidden under the bracket collars for a sleek continuous look.
  • All screws and hardware.
  • A complete installation guide.


Product Specifications

    • LENGTH INCHES48
    • COLOR FINISHSatin Stainless Steel
    • BRANDLavi Industries
    • CONSTRUCTION304 Grade Stainless Steel
    • DIAMETER INCHES2
    • L INCHES48
    • MANUFACTURERS PART NUMBER44-FR1004/2
    • PRODUCT TYPEFoot Rail Kit
    • THICKNESS INCHES.050

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!