Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16 Cylinder Capacity, Security Cage on Pallet Bottom, 42"W x 39"D x 74"H
See all 7 items in product family

16 Cylinder Capacity, Security Cage on Pallet Bottom, 42"W x 39"D x 74"H

Item #: WBB887648

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,248.00
Product Information
Customer Review
Product Q&A
Accessories
16 Cylinder Capacity, Security Cage on Pallet Bottom, 42"W x 39"D x 74"H

The Security Cage is built on the same design as other cages but is built on a pallet bottom to provide secure delivery from fill plants to branch stores. This makes it ideal for delivering nitrous oxide and poison gases. It functions with pallet trailers, just ask for the style of pallet bottom you need.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES39
    • HEIGHT INCHES74
    • CAPACITY16 Cylinders
    • COLOR FINISHBlack
    • ASSEMBLYAll-Welded
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • CYLINDER SIZE9" Dia.
    • CYLINDER TYPELPG
    • MANUFACTURERS PART NUMBERSecurity Cage
    • PACKAGE QUANTITY1
    • STYLEVertical
    • TYPECylinder Cabinet
    • WEIGHT LBS470

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!