Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1 Cylinder Capacity, Compact Cylinder Stand, 18"W x 18"D x 28"H
See all 31 items in product family

1 Cylinder Capacity, Compact Cylinder Stand, 18"W x 18"D x 28"H

Item #: WBB887623

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.55 Save up to 24%
Price: $ 79.95
Product Information
Customer Review
Product Q&A
Accessories
1 Cylinder Capacity, Compact Cylinder Stand, 18"W x 18"D x 28"H

Combining a wide stable base with a sturdy frame, The 260-S is a pint-sized version of the 260-1, designed to save space and materials.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES28
    • CAPACITY1 Cylinder
    • COLOR FINISHGreen
    • ASSEMBLYAll-Welded
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • CYLINDER SIZE7"-9" Dia.
    • CYLINDER TYPE125-300 Cu. Ft.
    • MANUFACTURERS PART NUMBER260-1S
    • PACKAGE QUANTITY1
    • STYLEVertical
    • WEIGHT LBS13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!