Take 15% off your entire order!

Offer applied at checkout

+

32 Gallon, Under-the-Counter Cabinet, Flammable, Self-Closing, 35"W x 22"D x 35-1/2"H

SC1836 is Shown

32 Gallon, Under-the-Counter Cabinet, Flammable, Self-Closing, 35"W x 22"D x 35-1/2"H

Item #: WBB1482574

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,677.00

$279.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,677.00 or save 5% on purchase.

Quantity

Customers Also Viewed

SciMatCo 32 Gallon, Under-the-Counter Cabinet, Flammable, Self-Closing, 35"W x 22"D x 35-1/2"H

  • Constructed of 1" multi-ply exterior-grade plywood
  • Wood construction thermally insulates cabinet contents from fire
  • Under The Counter cabinets for under laboratory casework or as a stand alone unit
  • Bright yellow finish for immediate identification
  • Cabinet floor constructed as a liquid tight trough meeting OSHA requirements for secondary containment
  • Cabinet supplied with two (2) internal metal locks with two keys each
  • Cabinet supplied with toe-space 1-3/4"D x 2-1/2"H
  • Includes Flame Arrestors
  • Cabinets designed to support standard laboratory fume hoods (work surface not included)
  • All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards
  • Self-closing door models are constructed to meet or exceed all applicable Uniform Fire Code standards
  • SciMatCo has found the following states to require self-closing doors for Flammables cabinets per the UFC (Uniform Fire Code): AK, AZ, CA, CO, HI, ID, MT, NV, NM, OR, UT, WA, WY.
  • Prior to placing your order, please check if your local municipality follows the UFC (Uniform Fire Code) and order any cabinet for Flammables storage with self-closing doors if required.


Product Specifications

  • WIDTH INCHES35
  • DEPTH INCHES22
  • HEIGHT INCHES35-1/2
  • CAPACITY(32) 1 Gallon Cans
  • CAPACITY GALLONS32
  • COLOR FINISHYellow
  • ADJUSTABLE SHELVES1
  • ASSEMBLYAssembled
  • BRANDSciMatCo
  • CONSTRUCTIONPlywood
  • DOOR QUANTITY2
  • DOOR TYPESelf Close
  • FIXED SHELVES0
  • HANDLE TYPETurn
  • MANUFACTURERS PART NUMBERSC1834
  • OPENINGS1
  • PACKAGE QUANTITY1
  • SHELF QUANTITY1
  • STYLEUndercounter
  • TYPEFlammable
  • WEIGHT LBS180
  • APPROVAL/REGULATIONSOSHA, UFC
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

32 Gallon, Under-the-Counter Flammable Cabinet, Self-Closing, 35"W x 22"D x 35-1/2"H

Item #: B1482579

Not Yet Rated

Usually ships in 28 to 31 days

$1,479.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
32 Gallon, Under-the-Counter Cabinet, Flammable, Self-Closing, 35"W x 22"D x 35-1/2"H

32 Gallon, Under-the-Counter Cabinet, Flammable, Self-Closing, 35"W x 22"D x 35-1/2"H

Item #: WBB1482574

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant