Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Denios 8'W x 1' 2"D x 2"H, Shelf For 10, 12 & 14 Drum Buildings

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Denios 8'W x 1' 2"D x 2"H, Shelf For 10, 12 & 14 Drum Buildings

Item #: WBB768513

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 361.95
Product Information
Customer Review
Product Q&A
Accessories
Denios 8'W x 1' 2"D x 2"H, Shelf For 10, 12 & 14 Drum Buildings

11 gauge galvanized construction. Adjustable steel shelf with 2" containment for mounting on back wall of locker. Can be field mounted. 320 Lb. capacity per shelf. For extra shelf order two kits. Includes a limited warranty of 1 year.

Product Specifications

    • WIDTH FEET8'
    • DEPTH FEET1' 2"
    • HEIGHT FEET2"
    • CAPACITY LBS320
    • COLOR FINISHGalvanized
    • ASSEMBLYAll-Welded
    • BRANDDenios
    • CONSTRUCTIONWelded Steel
    • MANUFACTURERS PART NUMBERN05-7275
    • PACKAGE QUANTITY1
    • SUMP CAPACITY11 Gallon
    • WEIGHT LBS150
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!