Securall® 2-Hour Fire Rating Upgrade for Buildings AG/B600
See all 111 items in product family

Securall® 2-Hour Fire Rating Upgrade for Buildings AG/B600

Item #: WBB463416

Sold By: globalindustrial.com

Usually ships in 36 to 39 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,135.00
Product Information
Customer Review
Product Q&A
Accessories
2 Hour Fire Rated wall construction built with 1.5 hour fire rated roof construction, 1.5 hour fire rated door construction, and 2 hr wall design. Air inlet vents with UL Classified and labeled fire damper with louvers. Dampers have a galvanized steel frame, curtain-type galvanized steel blades and a UL Classified 165° F fusible link. Standard Color is White for AG (Agri-Chemical) Model buildings and Gray for B (Hazmat) Model Buildings.

Customized building options and additional accessories must be purchased with building for manufacturer installation.

NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDSecurall Products
    • CONSTRUCTIONSteel / Drywall
    • DESCRIPTION2-Hour Fire Rating Upgrade
    • FOR USE WITHSecurall AG/B600
    • MANUFACTURER INSTALLATIONY
    • MANUFACTURERS PART NUMBEROPFR2-600*
    • STYLE2 Hour Fire Rating
    • WEIGHT LBS2239
    • APPROVAL/REGULATIONSFM, Intertek Tested, SMaRT Certified

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!