Securall® Additional Explosion-Proof Light Interior for Hazmat Buildings
See all 6 items in product family

Securall® Additional Explosion-Proof Light Interior for Hazmat Buildings

Item #: WBB463341

Sold By: globalindustrial.com

Usually ships in 36 to 39 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $819.00 Save up to 16%
Price: $ 686.00
Product Information
Customer Review
Product Q&A
Accessories
Additional 150 Watt medium base incandescent fixture constructed of corrosion resistant-copper-free aluminum die-cast with baked powder coat epoxy finish. Ceiling mount with guard and suitable for Class 1, Division 1 Locations (120 Volt, 1.25 Amps, UL Listed).

Customized building options and additional accessories must be purchased with building for manufacturer installation.

NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.

Product Specifications

    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDSecurall Products
    • CONSTRUCTIONSteel
    • DESCRIPTIONAdditional Explosion-Proof Light
    • FOR USE WITHAll Securall Hazmat Buildings
    • MANUFACTURER INSTALLATIONY
    • MANUFACTURERS PART NUMBEROP0001-A
    • TYPEInterior
    • WEIGHT LBS50
    • APPROVAL/REGULATIONSUL Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!