Take 15% off your entire order!

Offer applied at checkout

Securall® Steel Ramp with Skid-Resistant Finish - BR80-N - 72"L x 52"W

Securall® Steel Ramp with Skid-Resistant Finish - BR80-N - 72"L x 52"W

Item #: WBB2023200

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,626.00

$271.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Securall® Steel Ramp with Skid-Resistant Finish - BR80-N - 72"L x 52"W

Steel ramp with skid-resistant finish for use with Securall® Hazardous Material Storage Buildings, Hazmat Chemical Storage Buildings and Agri-Chemical Storage Buildings. Ramp provides an easy way to move hand trucks with heavy loads up to the buildings without jostling the cargo or causing strain to the operator.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES52
  • HEIGHT INCHES10-3/4
  • CAPACITY LBS1200
  • ASSEMBLYFully Assembled
  • BRANDSecurall Products
  • CONSTRUCTIONSteel
  • DESCRIPTIONSteel Ramp with Skid-Resistant Finish, 72"L x 52"W
  • FOR USE WITHSecurall HazMat Storage Buildings, Hazmat Chemical Storage Buildings, Agri-Chemi
  • MANUFACTURER INSTALLATIONN
  • MANUFACTURERS PART NUMBERBR80-N
  • PACKAGE QUANTITY1
  • WEIGHT LBS400
  • LIMITED WARRANTY1 year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Securall® Primer Coat for Saltwater for Buildings AG/B8000

Item #: B463458

Not Yet Rated

Usually ships in 36 to 39 days

$1,232.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Securall® Steel Ramp with Skid-Resistant Finish - BR80-N - 72"L x 52"W

Securall® Steel Ramp with Skid-Resistant Finish - BR80-N - 72"L x 52"W

Item #: WBB2023200

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant