Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aerobin Expansion Kit, 29"L x 29"W x 21-1/2"H

Rollover image to zoom in

Click image to enlarge

Aerobin Expansion Kit, 29"L x 29"W x 21-1/2"H

Item #: WBB665034

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 115.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Aerobin Expansion Kit, 29"L x 29"W x 21-1/2"H

Aerobin 200 liter (55 gal) expansion kit. This is an extra section of walls and "lung" for the Aerobin 110 gallon compost bin. This kit increases the Aerobin capacity by 50%. Total capacity becomes 165 gallons. Productivity equal to 5-6 regular 110 gallon compost bins. The expanded bin can be great for schools, nurseries, restaurants as well as the likes of florists. Limited warranty of 1 Year.

Product Specifications

    • BRANDExaco
    • CONSTRUCTION80 Percent Copolymer Polypropylene, 20 Percent HDPE
    • ASSEMBLYUnassembled
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • WEIGHT LBS22
    • COLOR FINISHGreen
    • LENGTH INCHES29
    • HEIGHT INCHES21-1/2
    • WIDTH INCHES29
    • CAPACITY GALLONS54

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed