Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AeroQuick 110 Gal. Medium Compost Bin, 31-1/2"L x 31-1/2"W x 42"H

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

AeroQuick 110 Gal. Medium Compost Bin, 31-1/2"L x 31-1/2"W x 42"H

Item #: WBB664994

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 252.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AeroQuick 110 Gal. Medium Compost Bin, 31-1/2"L x 31-1/2"W x 42"H

AeroQuick Compost Bin of the highest quality. Prefer to use a traditional compost bin but want one which doesn't break or fall apart: the mid-size Aeroquick 110 gallon unit is the answer. Made from industrial quality plastics in Austria by the famed Juwel company. Walls have a patented special "active aeration system" - increases airflow in the compost bin - speeds up the decomposition process. Hinged Lid has a sliding "lock" which keeps larger animals out. Two access doors at the bottom to remove compost. 5 mm thick walls are held together with heavy duty snap-on clips. Remember using 2 smaller units is better than 1 very big unit. Always keep fresh material separated from old material. Limited warranty of 2 Years.

Product Specifications

    • BRANDExaco
    • CONSTRUCTIONUp To 40 Percent Recycled Polypropylene Copolymer
    • ASSEMBLYUnassembled
    • LIMITED WARRANTY2 Years
    • PACKAGE QUANTITY1
    • WEIGHT LBS30
    • COLOR FINISHGreen
    • LENGTH INCHES31-1/2
    • SERIESJuwel®
    • HEIGHT INCHES42
    • WIDTH INCHES31-1/2
    • CAPACITY GALLONS110

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!