Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Good Directions 449VB, La Jolla Hose Pot, Venetian Bronze, 21"D

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Good Directions 449VB, La Jolla Hose Pot, Venetian Bronze, 21"D

Item #: WBB1913340

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 194.95
Product Information
Customer Review
Product Q&A
Good Directions 449VB, La Jolla Hose Pot, Venetian Bronze, 21"D

The sculptural segmented design and leaf motif of the La Jolla Hose Pot is intricate and elegant. Our hose pots were created to stylishly conceal unsightly and tangled garden hoses. Crafted from steel with a beautiful venetian bronze finish, this cleverly designed hose pot will contain the hose while eliminating kinks and snarls. Holes in the bottom of the pots provide drainage, and a convenient side hole allows the hose to stay connected to the faucet.

Features:
  • Roomy enough for 150 feet of garden hose
  • Unique decorative alternative for storage
  • Handcrafted from steel with a beautiful Venetian bronze finish
  • Durable materials withstand the elements
  • Holes in bottom provide drainage
  • Convenient side holes allow hose to stay connected to faucet
  • We stand behind every product - Your satisfaction guaranteed!

Product Specifications

    • BRANDGood Directions
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • MANUFACTURER PART NUMBER449VB
    • WEIGHT LBS16
    • COLOR FINISHVenetian Bronze
    • LENGTH INCHES21
    • DESCRIPTIONLa Jolla Hose Pot
    • HEIGHT INCHES16
    • WIDTH INCHES21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed