Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Good Directions 458B, Hose Pot Lid, Blue Verde Brass - Fits Hose Pots 448B, 457B

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Good Directions 458B, Hose Pot Lid, Blue Verde Brass - Fits Hose Pots 448B, 457B

Item #: WBB1913344

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 121.95
Product Information
Customer Review
Product Q&A
Good Directions 458B, Hose Pot Lid, Blue Verde Brass - Fits Hose Pots 448B, 457B

Hose pot lids are a stylish way to cover your Hose Pot and will protect your hose from the elements.

Features:
  • The perfect cover designed to fit your Hose Pot 448B or 457B
  • Handcrafted in the Old World style with superior workmanship
  • Durable materials will withstand the elements
  • We stand behind every product - Your satisfaction guaranteed!

Product Specifications

    • BRANDGood Directions
    • CONSTRUCTIONBrass
    • LIMITED WARRANTY1 Year
    • MANUFACTURER PART NUMBER458B
    • WEIGHT LBS3
    • COLOR FINISHBlue Verde
    • LENGTH INCHES20
    • DESCRIPTIONHose Pot Lid
    • HEIGHT INCHES13
    • WIDTH INCHES20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed