Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Corsica Flower Bridge Planter, 11-1/2"Dia. 9-1/2"H, Cherry

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Corsica Flower Bridge Planter, 11-1/2"Dia. 9-1/2"H, Cherry

Item #: WBB665012

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Corsica Flower Bridge Planters, 11-1/2"Dia. 9-1/2"H, Cherry

Corsica Flower Bridge planters are deigned to fit standard railings up to 2.75 inches wide: balconies, picket fences, chain-link fences, old fashioned rod-iron railings etc. They do not fit deck railings. Available in 9 different colors. Mix them up to add lots of color and flowers to your balcony. The round units are sold in sets of 2. They come with "spacers" which can be used to hang the Flower Bridge Planters straight - they also prevent the pot from moving around. The overflow outlets at the bottom on each side raise up enough so that the bottom 1.5" space act as a reservoir. Size: 11.5" dia x 10" high. Made in Holland.

Product Specifications

    • BRANDExaco
    • CONSTRUCTIONPolypropylene
    • ASSEMBLYAssembled
    • PACKAGE QUANTITY2
    • STYLERound
    • WEIGHT LBS0.9
    • COLOR FINISHCherry
    • SERIESCorsica
    • DESCRIPTIONFlower Bridge Planter
    • DIAMETER INCHES11-1/2
    • HEIGHT INCHES9-1/2
    • CAPACITY GALLONS1.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!