Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Corsica Oval Flower Bridge Planter, 22-13/16"L x 11-5/8"W x 9-1/2"H, Terra

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Corsica Oval Flower Bridge Planter, 22-13/16"L x 11-5/8"W x 9-1/2"H, Terra

Item #: WBB665020

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 22.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Corsica Oval Flower Bridge Planter, 22-13/16"L x 11-5/8"W x 9-1/2"H, Terra

Corsica Flower Bridge planters - oval: These are deigned to fit standard railings up to 2.75 inches wide: balconies, picket fences, chain-link fences, old fashioned rod-iron railings etc. They do not fit deck railings. Available in 4 different colors. Mix them up to add color and flowers to your balcony. They come with "spacers" which can be used to hang the Flower Bridge Planters straight - they also prevent the pot from moving around. The overflow outlets at the bottom on each side raise up enough so that the bottom 1.5" space act as a reservoir. Size: 23" long x 12" wide x 10" high. Made in Holland.

Product Specifications

    • BRANDExaco
    • CONSTRUCTIONPolypropylene
    • ASSEMBLYAssembled
    • PACKAGE QUANTITY1
    • STYLEOval
    • WEIGHT LBS1.9
    • SERIESCorsica
    • HEIGHT INCHES9-1/2
    • COLOR FINISHTerra
    • LENGTH INCHES22-13/16
    • DESCRIPTIONOval Flower Bridge Planter
    • WIDTH INCHES11-5/8
    • CAPACITY GALLONS4.8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

RAILING PLANTERS

Your review: EXCELLENT SIZE, THE WATER WELL IS A GREAT IDEA. BOUGHT FOR THE OFFICE EMPLOYEE PATIO. THE ONLY DOWNFALL IS IF YOUR PIPE RAILING IS SMALLER THAN THE CURVED AREA, THE PLANTER WILL TIP OVER DUMPING OUT YOUR FLOWERS. TOP HEAVY. I SOLVED THE PROBLEM BY MAKING SURE THE LARGE PLANTER COVERED A VERTICAL POST ALSO, NEED A WEDGE TO ADJUST TO THE SIZE RANGES OF YOUR PIPE RAILING.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!