ShelterLogic 70593 GrowIt® Heavy Duty Round Greenhouse, 12' x 24' x 8', 1-5/8" Frame Sz

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

ShelterLogic 70593 GrowIt® Heavy Duty Round Greenhouse, 12' x 24' x 8', 1-5/8" Frame Sz

Item #: WBB1581374

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,091.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ShelterLogic 70593 GrowIt® Heavy Duty Round Greenhouse, 12' x 24' x 8', 1-5/8" Frame Sz

Grow plants in the rain or shine with a Heavy Duty Walk-Thru Round Greenhouse 12ft x 24ft x 8ft. This greenhouse features a round frame to resist rain, roll-up side vents, waterproof, UV treated cover, and vented end panels to provide premium growth and protection for your plants.

Frame
  • 1-5/8" /4,1 cm heavy duty steel frame with DuPont™ Premium powder coat finish resists chipping, peeling, rust and corrosion.
  • Patent Pending ShelterLock® Stabilizers deliver a stable, more durable shelter.
  • Ratchet Tite™ tensioning for solid cover anchoring.
  • Easy Slide Cross Rail™ system locks down cover and squares up frame.


  • Cover
  • ClearView® triple-layer, heat bonded RipStop translucent cover is waterproof and UV-treated inside and out. ClearView® cover provides enhanced illumination designed specifically for plant growth and protection.
  • Roll-up side panels provide airflow and temp control. Bungee fasteners hold sides open. Hook and loop fastener strips keep sides down.


  • Package Includes:
    • (1) 12 x 24 x 8ft.4in. / 3,7 x 7,3 x 2,5 m 7 Rib All Steel Frame
    • (1) Translucent Polyethylene Cover
    • (2) Double Zippered Doors with Screened Vents
    • (16) Bungee Fasteners
    • (10) Steel Foot Plates
    • 30" / 76,2 cm Auger Anchors
    • (8) Ratchet Tie-Downs
    • Complete Hardware Kit
    • Easy step-by-step instructions

    Product Specifications

      • LENGTH FEET12'
      • WIDTH FEET24
      • HEIGHT FEET8'
      • CAPACITY CUBIC FEET2304
      • BRANDShelterLogic
      • LIMITED WARRANTY1 Year Limited
      • MANUFACTURER PART NUMBER70593
      • OPENING (WxH)40" X 7'
      • PACKAGE QUANTITY1
      • PEAK HEIGHT8'
      • SIDEWALL HEIGHT8'4
      • WEIGHT LBS312
      • FRAME SIZE1-5/8"
      • CANOPY COLORTranslucent
      • DESCRIPTIONGrowIt® Heavy Duty Round Greenhouse
      • FRAME COLORSteel

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!