Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Accessories Shown Inside Greenhouse

Accessory Kit for Royal Victorian VI34 Polycarbonate Greenhouses

Rollover image to zoom in

Click image to enlarge

Accessory Kit for Royal Victorian VI34 Polycarbonate Greenhouses

Item #: WBB660305

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,581.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Accessory Kit for Royal Victorian VI34 Polycarbonate Greenhouses

Royal Victorian Accessory Kit for VI 34: 1 narrow shelf (4" wide) & 1 seedtray/shelf (20" wide x 4" deep) - both full length of greenhouse, 2 sets of 10' length shade curtains.

Product Specifications

    • BRANDExaco
    • CONSTRUCTIONPolyester, Aluminum & Plastic
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY1
    • COLOR FINISHBlack Shelf and Cream Curtain
    • SERIESRoyal Victorian VI 34

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed