Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Greenhouse Shade Cloth 8' x 8'

Rollover image to zoom in

Click image to enlarge

Greenhouse Shade Cloth 8' x 8'

Item #: WBB649453

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 55.95
Product Information
Customer Review
Product Q&A
Accessories
Greenhouse Shade Cloth 8' x 8'

Keep your greenhouse from overheating under the hot summer sun with our commercial-grade, 60% green, 8' x 8' knitted shade cloth. The 40% light transmission is perfect if you have delicate plants that don't require full sunlight. The taped edges with corner brass grommets make installation a snap over your greenhouse roof. It can be used as a wind screen or in any area that requires shade. (Hold-down not included)

Product Specifications

    • BRANDPoly-Tex
    • CONSTRUCTIONPolypropylene
    • ASSEMBLYAssembled
    • PACKAGE QUANTITY1
    • WEIGHT4
    • LENGTH INCHES96
    • HEIGHT INCHES0
    • WIDTH INCHES96

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed