Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Hooks for Greenhouses, Set of 10
See all 14 items in product family

Plastic Hooks for Greenhouses, Set of 10

Item #: WBB660274

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Plastic Hooks for Greenhouses, Set of 10

RIGA Plastic hooks - perfect for stringing rope along the side wall either horizontal or vertical. Support tall plants. Comes in a set of 10.

Product Specifications

    • BRANDExaco
    • CONSTRUCTIONPlastic
    • ASSEMBLYAssembled
    • PACKAGE QUANTITY10
    • HEIGHT INCHES1/2
    • WIDTH INCHES2
    • LENGTH INCHES2
    • COLOR FINISHWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed