Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RIGA V Greenhouse Kit, 17' 2"L x 9' 8"W x 7' 6"H

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

RIGA V Greenhouse Kit, 17' 2"L x 9' 8"W x 7' 6"H

Item #: WBB660264

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7,450.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RIGA V Greenhouse Kit, 17' 2"L x 9' 8"W x 7' 6"H

RIGA Greenhouses are designed to be used to grow fresh vegetable, herbs and flowers in the middle of winter. RIGA Greenhouses offer extremely heavy duty construction, durable hardware and first-class insulation. The German made polycarbonate galzing offers superior quality then the much common Polygal or GE glazing. RIGA's frame profiles are permanently attached to each other, and won't come loose over time due to wind pressures.

RIGA 5 Greenhouse - 165 sq.ft.: 8 mm twin-wall glazing in side walls, 10 mm twin-wall poly infront and back gables; 4 Roof Windows with automatic opener, 1 large rear wall window, 1 Barn Style Door with lock: 9'8" w x 17'2" long x 7'9" high. Greenhouse itself ships in 4 boxes. As a Kit in 5 Boxes. Kit contains: greenhouse, Base, 1 top, 1 regular shelf. Limited warranty of 10 Year on frame; 10 Years Polycarobonate but prorated after 5 years.

Product Specifications

    • LENGTH FEET17' 2"
    • WIDTH FEET9' 8"
    • HEIGHT FEET7' 6"
    • BRANDExaco
    • CANOPY/PANEL COLORClear
    • CANOPY/PANEL MATERIALPolycarbonate
    • ASSEMBLYUnassembled
    • FRAME CONSTRUCTIONAluminum
    • LIMITED WARRANTY10 Year
    • OPENING (WxH)30" x 79"
    • PACKAGE QUANTITY1
    • STYLEOnion
    • SERIESRIGA V
    • CAPACITY SQUARE FEET165
    • FRAME COLORAnodized

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed