Take 15% off your entire order!

Offer applied at checkout

+

Portafab Modular Cleanroom, 12'L x 12'W, 1 HEPA Unit, 2 Light Fixtures, 4 Outlets, ISO 8, White

Shown With Pass-Thru & Windows

Portafab Modular Cleanroom, 12'L x 12'W, 1 HEPA Unit, 2 Light Fixtures, 4 Outlets, ISO 8, White

Item #: WBB915595

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1
  • 2
  • 6

1

  • SELECT
  • 6
  • 7
  • 8

8

Price: $22,800.00

$3,800.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $22,800.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Portafab Modular Cleanroom, 12'L x 12'W, 1 HEPA Unit, 2 Light Fixtures, 4 Outlets, ISO 8, White

The Cleanroom is constructed of 3 thick wall panels consisting of 24 Ga. smooth sheet steel painted with baked enamel on each side of 1/2 gypsum with a polystyrene core. Units will be 4-wall structures. The framing shall be 6063-T5 aluminum extrusions with a 201R1 anodized clear finish. Wiring raceways shall permit access on one side of the post located on 4' centers. The roof design utilizes a corrugated 20 Ga. steel B deck that is designed at 25 lbs per square ft. for load bearing support with structural steel I beams located on 8' centers. Cleanrooms may require interior columns based on size.

The cleanroom ceiling will be 2' x 4' vinyl faced tiles with 1-1/2 gasketed grid system. Units include a 3' x 7 x 1-3/4 thick seamless 18 Ga. steel door and 18 Ga. steel frame with a 2' x 2' x-1/4 thick tempered glass window, ADA approved lever style lockset, mortised hinges, door sweep and door closer.

The electrical included consist of a snap together modular wired system (quantities based on size of building): 2'x 4' recessed fluorescent cleanroom light fixture (gasketed) with acrylic lens cover. The fixture requires (4) T8 bulbs (bulbs not included), 110 Volt duplex outlets, wall switch, 2' x 4' 115 v fan filter units (HEPA), handy boxes and a circuit breaker panel (with breakers). Electrical service to the panel and wiring of the breakers are not included. Framed cutouts installed in panels with high wall intake openings of 18 x 24 and low wall return openings of 24 x 24 with return air grills included.

Quantity based on size and classification of room. Cleanrooms do not come with a finished floor. Color is white.

Product Specifications

  • WIDTH FEET12
  • COLOR FINISHWhite
  • BRANDPortaFab
  • DOOR SIZE (WxH)3' x 7'
  • DOOR STYLESwing
  • LIGHT FIXTURES2
  • MANUFACTURERS PART NUMBERCR8-1212
  • OUTLETS4
  • PANELClass A
  • TYPE4 Wall
  • ISO CLASSIFICATION8
  • # OF HEPA UNITS1
  • DOOR CONSTRUCTION18 Gauge Steel
  • LENGTH FEET12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Portafab Modular Cleanroom, 12'L x 12'W, 1 HEPA Unit, 2 Light Fixtures, 4 Outlets, ISO 8, White

Portafab Modular Cleanroom, 12'L x 12'W, 1 HEPA Unit, 2 Light Fixtures, 4 Outlets, ISO 8, White

Item #: WBB915595

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant