Take 15% off your entire order!

Offer applied at checkout

Ebtech Modular Cleanroom, 12'L x 8'W, 2 HEPA Units, 1 Light Fixture, 3 Outlets, ISO 7, Gray

Ebtech Modular Cleanroom, 12'L x 8'W, 2 HEPA Units, 1 Light Fixture, 3 Outlets, ISO 7, Gray

Item #: WBB1108933

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1
  • 2

2

  • SELECT
  • 7
  • 8

7

Price: $23,275.00

$3,879.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Ebtech Modular Cleanroom, 12'L x 8'W, 2 HEPA Units, 1 Light Fixture, 3 Outlets, ISO 7, Gray

12'L x 8'W, 2 HEPA Units. 1 Light Fixture. 3 Outlets, ISO 7. Ebtech Cleanrooms utilize our movable partition walls and aluminum wall studs painted in a low VOC polyurethane finish to resist particulate generation. This product should be used whenever the environment must be kept to a specific cleanliness level. Positive or negative pressure, recirculated or once thru airflow, vertical/horizontal unidirectional airflow,particulate and cleanliness maintained.

Product Specifications

  • WIDTH FEET8
  • DEPTH FEET12
  • COLOR FINISHGray
  • BRANDEbtech
  • DOOR SIZE (WxH)3' x 7'
  • DOOR STYLESwing
  • LIGHT FIXTURES1
  • MANUFACTURERS PART NUMBEREB3CL7-081212-G
  • OUTLETS3
  • PANELClass A
  • TYPE4 Wall
  • ISO CLASSIFICATION7
  • # OF HEPA UNITS2
  • DOOR CONSTRUCTIONSteel
  • EXTERIOR HEIGHT FEET12
  • LENGTH FEET12
  • INTERIOR HEIGHT FEET10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ebtech Modular Cleanroom, 12'L x 8'W, 2 HEPA Units, 1 Light Fixture, 3 Outlets, ISO 7, Gray

Ebtech Modular Cleanroom, 12'L x 8'W, 2 HEPA Units, 1 Light Fixture, 3 Outlets, ISO 7, Gray

Item #: WBB1108933

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant