Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Pass-Thru & Windows

Portafab Modular Cleanroom, 16'L X 12'W, 2 HEPA Units, 3 Light Fixtures, 4 Outlets, ISO 8, White

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Portafab Modular Cleanroom, 16'L X 12'W, 2 HEPA Units, 3 Light Fixtures, 4 Outlets, ISO 8, White

Item #: WBB915599

Sold By: globalindustrial.com

Usually ships in 34 to 37 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23,574.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Portafab Modular Cleanroom, 16'L X 12'W, 2 HEPA Units, 3 Light Fixtures, 4 Outlets, ISO 8, White

The Cleanroom is constructed of 3 thick wall panels consisting of 24 Ga. smooth sheet steel painted with baked enamel on each side of 1/2 gypsum with a polystyrene core. Units will be 4-wall structures. The framing shall be 6063-T5 aluminum extrusions with a 201R1 anodized clear finish. Wiring raceways shall permit access on one side of the post located on 4' centers. The roof design utilizes a corrugated 20 Ga. steel B deck that is designed at 25 lbs per square ft. for load bearing support with structural steel I beams located on 8' centers. Cleanrooms may require interior columns based on size.

The cleanroom ceiling will be 2' x 4' vinyl faced tiles with 1-1/2 gasketed grid system. Units include a 3' x 7 x 1-3/4 thick seamless 18 Ga. steel door and 18 Ga. steel frame with a 2' x 2' x-1/4 thick tempered glass window, ADA approved lever style lockset, mortised hinges, door sweep and door closer.

The electrical included consist of a snap together modular wired system (quantities based on size of building): 2'x 4' recessed fluorescent cleanroom light fixture (gasketed) with acrylic lens cover. The fixture requires (4) T8 bulbs (bulbs not included), 110 Volt duplex outlets, wall switch, 2' x 4' 115 v fan filter units (HEPA), handy boxes and a circuit breaker panel (with breakers). Electrical service to the panel and wiring of the breakers are not included. Framed cutouts installed in panels with high wall intake openings of 18 x 24 and low wall return openings of 24 x 24 with return air grills included.

Quantity based on size and classification of room. Cleanrooms do not come with a finished floor. Color is white.

Documents are in PDF format

Product Specifications

    • WIDTH FEET12
    • COLOR FINISHWhite
    • BRANDPortaFab
    • DOOR SIZE (WxH)3' x 7'
    • DOOR STYLESwing
    • LIGHT FIXTURES3
    • MANUFACTURERS PART NUMBERCR8-1216
    • OUTLETS4
    • PANELClass A
    • TYPE4 Wall
    • ISO CLASSIFICATION8
    • # OF HEPA UNITS2
    • DOOR CONSTRUCTION18 GA Steel
    • LENGTH FEET16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!