Take 15% off your entire order!

Offer applied at checkout

+

Porta-King Inplant Office, Beige Vinyl Int & Beige Stl Ext, 10x12, 4-Wall,Class A Fire & STC27 Sound

Porta-King Inplant Office, Beige Vinyl Int & Beige Stl Ext, 10x12, 4-Wall,Class A Fire & STC27 Sound

Item #: WBB2171481

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2 Wall
  • 3 Wall
  • 4 Wall

4 Wall

  • SELECT
  • Gray
  • Beige
  • White

Beige

Frequently Purchased Together

  • Porta-King Inplant Office Fixed Window - G_FW

    $118.00

  • Porta-King Modular Electric Kit, For 10' x 12' Inplant Office

    $754.00

Price: $7,248.00

$1,208.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Porta-King Inplant Office, Beige Vinyl Int. & Beige Painted Steel on Drywall Ext., 10' x 12', 4-Wall, Class A Fire & STC27 Sound

Create highly functional space anywhere inside your facility. Pre-engineered components are easy to install to minimize down time.

Every order includes detailed instructions with suggested floor plan layout and an illustrated packing list.

All orders include all necessary wall panels, connecting post, roof deck, acoustical ceiling system, door, and hardware to construct the sizes and floor plans identified.

  • Wall panels are 8' high, 3" thick and interchangeable with like size panels.
  • Door is a 3070, 2-gauge steel, right hand swing door with large vision lite painted to match the interior and exterior panel surface.
  • Factory installed into a frame that positively locks into adjoining post to eliminate the risk of door sag.
  • Mechanical fasteners are supplied for installation above and below the top hinge plate to reinforce this connection.
  • Wall connecting posts double as a vertical wiring chase.
  • 8' high snap-in cover plates are included for each connecting post to conceal wiring while enabling quick access to the wiring chase during and after set-up.
  • Connecting posts are also load bearing to enable future creation of two story or storage loading designs.

    All orders also include a standard electrical kit consisting of the following:
  • 2' x 4' recessed LED light fixtures (quantities as specified)
  • Light switch and 115 volt electrical outlets (quantities as specified) include handy box that is easily fastened to the back of the connecting post and a cover plate to create a neat and finished appearance.
  • All devices bear the U.L. label.

    Class A fire rated steel panels include:
  • A heavy duty 24 gauge siliconized polyester painted steel exterior surface and a 1/2" vinyl finished drywall interior surface. Both laminated to a solid (UL Class 1) EPS insulating core.
  • This laminated design creates a super durable, impact resistant surface perfect for harsh plant environments.
  • Available in gray and, white or beige color match.


Product Specifications

  • WIDTH FEET12
  • DEPTH FEET10
  • HEIGHT FEET8'2"
  • COLOR FINISHBeige
  • BRANDPorta-King
  • DOOR SIZE (WxH)3'-0" x 7'-0"
  • LIGHT FIXTURES2
  • MANUFACTURERS PART NUMBERG_SDB101240
  • OUTLETS(2) 115V Duplex
  • WALL CONSTRUCTIONVinyl Covered Drywall Int. & Painted Steel on Drywall Ext.
  • WEIGHT LBS2,650
  • FIRE RATINGClass A
  • DOOR QUANTITY1
  • CEILING HEIGHT FEET7'6"
  • LAYOUT4 Wall
  • LOAD CENTER100A, Single Phase, 4-Circuit
  • STC RATING31
  • WARRANTY1 Year Parts
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Porta-King Inplant Office, Beige Vinyl Int & Beige Stl Ext, 10x12, 4-Wall,Class A Fire & STC27 Sound

Porta-King Inplant Office, Beige Vinyl Int & Beige Stl Ext, 10x12, 4-Wall,Class A Fire & STC27 Sound

Item #: WBB2171481

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Porta-King Inplant Office, Beige Vinyl Int & Beige Stl Ext, 10x12, 4-Wall,Class A Fire & STC27 Sound
    Porta-King Inplant Office, Beige Vinyl Int & Beige Stl Ext, 10x12, 4-Wall,Class A Fire & STC27 Sound
    Porta-King Inplant Office, Beige Vinyl Int & Beige Stl Ext, 10x12, 4-Wall,Class A Fire & STC27 Sound
    Porta-King Inplant Office, Beige Vinyl Int & Beige Stl Ext, 10x12, 4-Wall,Class A Fire & STC27 Sound
    Porta-King Inplant Office, Beige Vinyl Int & Beige Stl Ext, 10x12, 4-Wall,Class A Fire & STC27 Sound
    Porta-King Inplant Office, Beige Vinyl Int & Beige Stl Ext, 10x12, 4-Wall,Class A Fire & STC27 Sound
    Porta-King Inplant Office, Beige Vinyl Int & Beige Stl Ext, 10x12, 4-Wall,Class A Fire & STC27 Sound
    Porta-King Inplant Office, Beige Vinyl Int & Beige Stl Ext, 10x12, 4-Wall,Class A Fire & STC27 Sound
    Porta-King Inplant Office, Beige Vinyl Int & Beige Stl Ext, 10x12, 4-Wall,Class A Fire & STC27 Sound
    Porta-King Inplant Office, Beige Vinyl Int & Beige Stl Ext, 10x12, 4-Wall,Class A Fire & STC27 Sound
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant