+

Shown with 4 walls

Video
Porta-King Inplant Office, Beige Vinyl Int & Ext, 12x16, 2-Wall, Class A Fire & STC31 Sound
Item #: WBB2171760
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 2 Wall
- 3 Wall
- 4 Wall
2 Wall
- SELECT
- Gray
- Beige
- White
Beige
Frequently Purchased Together
Price: $4,190.00
$698.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Porta-King Inplant Office, Beige Vinyl Drywall Int. & Ext., 12' x 16', 2-Wall, Class A Fire & STC31 Sound
Create highly functional space anywhere inside your facility. Pre-engineered components are easy to install to minimize down time.
Every order includes detailed instructions with suggested floor plan layout and an illustrated packing list.
All orders include all necessary wall panels, connecting post, roof deck, acoustical ceiling system, door, and hardware to construct the sizes and floor plans identified.
Create highly functional space anywhere inside your facility. Pre-engineered components are easy to install to minimize down time.
Every order includes detailed instructions with suggested floor plan layout and an illustrated packing list.
All orders include all necessary wall panels, connecting post, roof deck, acoustical ceiling system, door, and hardware to construct the sizes and floor plans identified.
- Wall panels are 8' high, 3" thick and interchangeable with like size panels.
- Door is a 3070, 20-gauge steel, right hand swing door with large vision lite painted to match the interior and exterior wall panel surface.
- Factory installed into a frame that positively locks into adjoining post to eliminate the risk of door sag.
- Mechanical fasteners are supplied for installation above and below the top hinge plate to reinforce this connection.
- Wall connecting posts double as a vertical wiring chase.
- 8' high snap-in cover plates are included for each connecting post to conceal wiring while enabling quick access to the wiring chase during and after set-up.
- Connecting posts are also load bearing to enable future creation of two story or storage loading designs.
All orders also include a standard electrical kit consisting of the following: - 2' x 4' recessed LED light fixtures (quantities as specified)
- Light switch and 115 volt electrical outlets (quantities as specified) include handy box that is easily fastened to the back of the connecting post and a cover plate to create a neat and finished appearance.
- All devices bear the U.L. label.
Class A fire rated panels include: - A 1/2" vinyl finished drywall interior and exterior surface laminated to a solid (UL Class 1) EPS insulating core.
- This panel combination offers outstanding sound attenuating characteristics making it great for nosier plant environments.
- Available in gray and, white or beige color match.
Product Specifications
- WIDTH FEET16
- DEPTH FEET12
- HEIGHT FEET8'2"
- COLOR FINISHBeige
- BRANDPorta-King
- DOOR SIZE (WxH)3'-0" x 7'-0"
- LIGHT FIXTURES2
- MANUFACTURERS PART NUMBERG_DB121620
- OUTLETS(4) 115V Duplex
- WALL CONSTRUCTIONVinyl Covered Drywall Int. & Ext.
- WEIGHT LBS1,600
- FIRE RATINGClass A
- DOOR QUANTITY1
- CEILING HEIGHT FEET7'6"
- LAYOUT2 Wall
- LOAD CENTER100A, Single Phase, 4-Circuit
- STC RATING31
- WARRANTY1 Year Parts
⚌
Photo/Video Gallery
-
Video
-
-
-
-
-
-
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Porta-King Heat Thru-Wall HVAC Unit, G_HVAC-10.1-11.2, 230V, 10,100 BTU Cool/11,200 BTU Heat
Item #: B2171542
Not Yet Rated
$1,244.00

Porta-King Inplant Office, Beige Vinyl Int & Ext, 12x16, 2-Wall, Class A Fire & STC31 Sound
$4190.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories