Ebtech Modular Cleanroom, 12'L X 8'W, 1 HEPA Unit, 1 Light Fixture, 3 Outlets, ISO 8, White

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Ebtech Modular Cleanroom, 12'L X 8'W, 1 HEPA Unit, 1 Light Fixture, 3 Outlets, ISO 8, White

Item #: WBB1108937

Sold By: globalindustrial.com

Usually ships in 37 to 40 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13,708.00
Product Information
Customer Review
Product Q&A
Ebtech Modular Cleanroom, 12'L X 8'W, 1 HEPA Unit, 1 Light Fixture, 3 Outlets, ISO 8, White

12'L x 8'W, 1 HEPA Units. 1 Light Fixture. 3 Outlets, ISO 8. Ebtech Cleanrooms utilize our movable partition walls and aluminum wall studs painted in a low VOC polyurethane finish to resist particulate generation. This product should be used whenever the environment must be kept to a specific cleanliness level. Positive or negative pressure, recirculated or once thru airflow, vertical/horizontal unidirectional airflow,particulate and cleanliness maintained.

Product Specifications

    • WIDTH FEET8
    • DEPTH FEET12
    • COLOR FINISHWhite
    • BRANDEbtech
    • DOOR SIZE (WxH)3' x 7'
    • DOOR STYLESwing
    • LIGHT FIXTURES1
    • MANUFACTURERS PART NUMBEREB3CL8-081212-W
    • OUTLETS3
    • PANELClass A
    • TYPE4 Wall
    • ISO CLASSIFICATION8
    • # OF HEPA UNITS1
    • DOOR CONSTRUCTIONSteel
    • LENGTH FEET12
    • EXTERIOR HEIGHT FEET12
    • INTERIOR HEIGHT FEET10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!