Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ebtech Modular Cleanroom, 20'L X 20'W, 5 HEPA Units, 5 Light Fixtures, 6 Outlets, ISO 7, Gray

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Ebtech Modular Cleanroom, 20'L X 20'W, 5 HEPA Units, 5 Light Fixtures, 6 Outlets, ISO 7, Gray

Item #: WBB1108960

Sold By: globalindustrial.com

Usually ships in 37 to 40 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38,997.00
Product Information
Customer Review
Product Q&A
Ebtech Modular Cleanroom, 20'L X 20'W, 5 HEPA Units, 5 Light Fixtures, 6 Outlets, ISO 7, Gray

20'L x 20'W, 5 HEPA Units. 5 Light Fixtures. 6 Outlets, ISO 7. Ebtech Cleanrooms utilize our movable partition walls and aluminum wall studs painted in a low VOC polyurethane finish to resist particulate generation. This product should be used whenever the environment must be kept to a specific cleanliness level. Positive or negative pressure, recirculated or once thru airflow, vertical/horizontal unidirectional airflow,particulate and cleanliness maintained.

Product Specifications

    • WIDTH FEET20
    • DEPTH FEET16
    • COLOR FINISHGray
    • BRANDEbtech
    • DOOR SIZE (WxH)3' x 7'
    • DOOR STYLESwing
    • LIGHT FIXTURES5
    • MANUFACTURERS PART NUMBEREB3CL7-201612-G
    • OUTLETS6
    • PANELClass A
    • TYPE4 Wall
    • ISO CLASSIFICATION7
    • # OF HEPA UNITS5
    • DOOR CONSTRUCTIONSteel
    • LENGTH FEET20
    • EXTERIOR HEIGHT FEET12
    • INTERIOR HEIGHT FEET10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!