Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual Product May Vary, Inplant Office Shown

Ebtech Modular Inplant Office, Steel & Gypsum Sound, 10'W X 10'D, 3 Wall, Class A Fire Rating, Tan
See all 179 items in product family

Ebtech Modular Inplant Office, Steel & Gypsum Sound, 10'W X 10'D, 3 Wall, Class A Fire Rating, Tan

Item #: WBB967839

Sold By: globalindustrial.com

Usually ships in 37 to 40 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,541.00
Product Information
Customer Review
Product Q&A
Ebtech Modular Inplant Office, Steel & Gypsum Sound, 10'W X 10'D, 3 Wall, Class A Fire Rating, Tan

Modular Inplant Offices are complete prefab kits for a basic modular inplant office. Units are easily and cost effectively relocated to meet changing needs. Steel Panels are made of 24 gauge sheet steel painted with polyester baked enamel on each side for long lasting durability. All models include interchangeable wall panels (insulated and sound and fire rated), acoustical drop ceiling, steel roof, framing, connecting hardware, and pre-hung steel right-hand door with window. Steel surface panel construction are ideal for areas subject to significant traffic or exposure to hand trucks, forklifts, or other material handling equipment. The steel panel provides impact resistance and a better cleanable surface. Steel shall be laminated to 1/2 gypsum board. Gypsum will be laminated to both sides of a polystyrene core. Panels tested in accordance with ASTM E-84 to meet a minimum flame spread of 0 and smoke density of 10 for non-combustible Panels. Class A non-combustible rating. Available types are 2, 3, and 4 wall. Colors are White, Tan and Gray.

Documents are in PDF format

Product Specifications

    • WIDTH FEET10
    • DEPTH FEET10
    • HEIGHT FEET8
    • COLOR FINISHTan
    • BRANDEbtech
    • CLEARANCE HEIGHT INTERIOR7'6"
    • MANUFACTURERS PART NUMBEREB3A3-10108-T
    • PANELSteel Faced Premier Gypsum Sound Panels
    • DOOR CONSTRUCTIONPre-Hung Steel Right-Hand Door W/Window
    • FIRE RATINGClass A
    • SOUND RATINGClass A
    • ROOF TYPESteel
    • SOUND TRANSMISSION COEFFICIENT (STC)28
    • LAYOUT3 Wall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed