Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lucky Dog European Style Modular Dog Kennel 72"H x 60"W x 60"L, Black

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Lucky Dog European Style Modular Dog Kennel 72"H x 60"W x 60"L, Black

Item #: WBB1598777

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 632.00
Product Information
Customer Review
Product Q&A
Accessories
Lucky Dog European Style Modular Dog Kennel 72"H x 60"W x 60"L, Black

Our Lucky Dog kennel, European Panel system is the best of the best when it comes to safe pet containment. The clean lines of the dog kennel panels, no sharp edges and black powder coat finish are perfect for any setting. Lucky Dog European modular kennel systems are 5 ft. wide and 6 ft. high. Our 2-1/2 in. vertical upright spacing, may not be ideal for your smaller breed and/or puppy, however it is suitable for all other dog containment needs. This modular panel system allows you to customize your layout to suit your pet's needs for comfort and space as an efficient outdoor dog kennel. Always ensure your pet is properly trained to enjoy their personal space, prior to using the kennel systems. Kennel panels are all welded tubular construction eliminating sharp edges for safety. Gate panel has 29-3/4" wide opening for easy access. Stabilizer bar is welded 33" from bottom for extra strength. 1-1/2" opening on the bottom for easy cleaning. Two-step powder coated process, after welding to resist rust. Undercoat is zinc-enriched primer with a top Tiger Polyester black powder coat. Package includes panels, gate panels, clamps and gate latch.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES60
    • HEIGHT INCHES72
    • CAPACITY LBS125
    • COLOR FINISHBlack Tiger Polyester
    • ASSEMBLYUnassembeled
    • BRANDLucky Dog
    • MANUFACTURERS PART NUMBERCL 65155
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • SERIESEuro Style Modular Kennels
    • STYLEEuropean Style
    • SIDEWALL HEIGHT72
    • OPENING (WxH)29-3/4"x72"
    • CAPACITY CUBIC FEET180
    • CONSTRUCTIONSteel
    • TOP TYPEOpen
    • TYPEModular Dog Kennel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed