Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 51341, Equine Run-In Shed Round-Style 12 ft. x 20 ft. x 8 ft.

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

ShelterLogic, 51341, Equine Run-In Shed Round-Style 12 ft. x 20 ft. x 8 ft.

Item #: WBB1918461

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 793.00
Product Information
Customer Review
Product Q&A
Ideal for sheltering horses, livestock, hay and field equipment, the ShelterLogic� 12 ft. x 20 ft. x 8 ft. Equine Run-In-Shed has a spacious 240 sq. ft. coverage area that provides room for lots of your outdoor items. The high-grade 1-5/8 in. steel frame features a DuPontTMâ�¢ premium powder-coated finish that resists chipping, peeling, rust and corrosion. The durable 3-layer polyethylene cover is UV-treated inside and out to help withstand the elements.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES240
    • LENGTH FEET20
    • WIDTH INCHES144
    • WIDTH FEET12
    • HEIGHT INCHES99
    • HEIGHT FEET8-1/4
    • FRAME COLORGray
    • COLOR FINISHGreen
    • BRANDShelterLogic
    • PACKAGE QUANTITY1
    • PEAK HEIGHT FEET8-1/4
    • LIMITED WARRANTY1 year
    • FRAME CONSTRUCTIONSteel Pipe
    • SERIESAG Shelter Series
    • STYLERound
    • SIDEWALL HEIGHT8
    • OPENING (WxH)96
    • CAPACITY CUBIC FEET1980
    • CANOPY STYLERun-In Shed
    • ASSEMBLY TIME0.125
    • WEIGHT LBS259
    • # OF LEGS10
    • CONSTRUCTIONSteel Pipe Frame
    • CANOPY MATERIALPolyethylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this shelter come with end panels to fully enclose?

Question Asked By: Cindy , Massachusetts , October 16, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed