ShelterLogic, 71534, Equine Storage Shelter Peak-Style 12 ft. x 20 ft. x 8 ft.

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

ShelterLogic, 71534, Equine Storage Shelter Peak-Style 12 ft. x 20 ft. x 8 ft.

Item #: WBB1918460

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 884.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Looking for the perfect bulk storage solution or equine shelter. Our 12x20x8 AG Series Storage Shelter fits the bill. Constructed of high grade 1 5/8 in. steel frame. Every frame tube and connector goes through a proprietary 13 step steel surface prep process for maximum durability. DuPontTM Premium powder coat is baked for an even finish that will not chip, peel, rust or corrode. Advanced engineered RIP STOP tough woven polyethylene fabric is triple layered, heat bonded for ultimate 4 season performance. Hot air fused seams are 100% waterproof, UV treated inside, outside and in between with added fade blockers, anti antin and anti fungal agents. High profile white interior provides enhanced illumination. Easy to set up and take down as needed with slip fit connectors and best in class swedged tubing. Double Zippered door panels allow easy access from both ends and deliver drive through options. Heavy duty corner braces and rugged Ratchet Tite tensioning enables quick cover installation. Easy Slide Cross Rail system locks down and squares up frames for initial and continuous frame to fabric fit. Structure requires no building permits in most cases. Check local ordinances before installation. Comes ready to install. Great for horses, hay, bulk storage, equipment and much more.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES240
    • LENGTH FEET20
    • WIDTH INCHES144
    • WIDTH FEET12
    • HEIGHT INCHES96
    • HEIGHT FEET8
    • FRAME COLORGrey
    • COLOR FINISHGreen
    • BRANDShelterLogic
    • PACKAGE QUANTITY1
    • PEAK HEIGHT FEET8
    • LIMITED WARRANTY1 year
    • FRAME CONSTRUCTIONSteel Tube
    • SERIESAG Shelter Series
    • STYLEPeak
    • SIDEWALL HEIGHT6.3
    • OPENING (WxH)65
    • CAPACITY CUBIC FEET1920
    • CANOPY STYLEStorage Shelter
    • ASSEMBLY TIME0.125
    • WEIGHT LBS0
    • # OF LEGS12
    • CONSTRUCTIONSteel Pipe Frame
    • CANOPY MATERIALPolyethylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!