Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hot-Shot Battery Tester R104, Tests AA, AAA, C, D, & 9-Volt Batteries

Hot-Shot Battery Tester R104, Tests AA, AAA, C, D, & 9-Volt Batteries

Item #: WBB900275

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.99 Save up to 7%
Price: $ 6.50
Product Information
Customer Review
Product Q&A
Accessories
Hot-Shot Battery Tester R104, Tests AA, AAA, C, D, & 9-Volt Batteries

Features

  • Great for making sure your Hot-Shot Electric Livestock Prod has power when you need it
  • Tests AA, AAA, C, D, and 9-volt batteries
  • Easy to use
  • Place battery in the tester and squeeze the ends
  • Easy-to-read meter shows the battery strength


Product Specifications

    • LENGTH INCHES2-1/2
    • WIDTH INCHES5
    • HEIGHT INCHES8
    • BRANDHot-Shot
    • MANUFACTURERS PART NUMBERR104
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.4
    • addon_typeBattery Chargers
    • TYPEBattery Tester
    • COUNTRY OF ORIGINUnited States

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed