Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Country Plastics EZ Jack/Wheel Chock, EZ-100
See all 8 items in product family

High Country Plastics EZ Jack/Wheel Chock, EZ-100

Item #: WBB2081730

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 85.95
Product Information
Customer Review
Product Q&A
High Country Plastics EZ Jack/Wheel Chock, EZ-100

The Deluxe Gooseneck Combo Lock consists of part numbers TL-50, TL-51 and two TL-45 in one convenient package. Add all these great locks together and you have the ultimate in gooseneck trailer security.

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES7
    • HEIGHT INCHES5
    • CAPACITY LBS20000
    • BRANDHigh Country Plastics
    • DESCRIPTIONEZ Jack/Wheel Chock
    • MANUFACTURERS PART NUMBEREZ-100
    • WEIGHT LBS9
    • CONSTRUCTIONAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!