Stable & Barn Equipment
Availability
Type
Brand
Length
Material
Width
Height
Capacity
Color
Price
Length
30 in
Width
36 in
Material
Molded High Density Polyethylene
Length
30 in
Width
36 in
Material
Molded High Density Polyethylene
Length
30 in
Width
48 in
Material
Molded High Density Polyethylene
Length
18 in
Width
30 in
Material
Molded High Density Polyethylene
Length
30 in
Width
48 in
Material
Molded High Density Polyethylene
Length
47 in
Material
Molded High Density Polyethylene
Length
13 in
Height
24 in
Width
13 in
Length
13 in
Height
24 in
Width
13 in
Length
14 in
Height
72 in
Width
14-1/2 in
Material
Polyethylene
Length
10 ft
Length
63-1/2 in
Height
12 in
Width
18 in
Material
Polyethylene
Length
19 in
Height
26 in
Width
33 in
Material
Steel
Material
Nylon
Length
40 in
Material
Metal
Length
32 in
Height
6 in
Width
7-1/4 in
Material
Steel
Length
23 in
Height
10 in
Width
19 in
Length
10 in
Height
5-3/4 in
Width
1-1/4 in
Material
Plastic
Length
37 in
Material
Molded High Density Polyethylene
Length
13 in
Height
24 in
Width
13 in
Length
10 in
Height
19 in
Width
16 in
Material
Steel
Length
60-1/4 in
Height
18-1/2 in
Width
21 in
Material
Polyethylene
Length
29 in
Height
18 in
Width
14 in
Material
Plastic
Length
65 in
Height
5 in
Width
34 in
Material
Plastic
Length
18 in
Width
30 in
Material
Molded High Density Polyethylene
Length
29 in
Height
18 in
Width
14 in
Material
Plastic
Length
24 in
Height
11 in
Width
13-1/2 in
Length
23 in
Height
16 in
Width
11 in
Length
29 in
Height
18 in
Width
14 in
Material
Plastic
Length
17 in
Height
11-1/2 in
Width
13-3/4 in
Material
Plastic