Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 6' Narrow Span Horizontal-Diagonal Scaffold Brace - BN-6

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Werner 6' Narrow Span Horizontal-Diagonal Scaffold Brace - BN-6

Item #: WBB524199

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $87.75 Save up to 44%
Price: $ 48.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Werner® 6' Narrow Span Horizontal-Diagonal Scaffold Brace

6' narrow span horizontal-diagonal brace for scaffold

Product Specifications

    • LENGTH FEET6
    • ASSEMBLYUnassembled
    • BRANDWerner®
    • MANUFACTURERS PART NUMBERBN-6
    • TYPEScaffold Brace
    • WEIGHT LBS4.5
    • CERTIFICATIONSANSI
    • LADDER TYPEScaffolding
    • STYLENarrow Span Horizontal-Diagonal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed