Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner  Wide Span 6x'23' Scaffold Tower - 4201-23

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Werner Wide Span 6x'23' Scaffold Tower - 4201-23

Item #: WBB524182

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14,366.75 Save up to 49%
Price: $ 7,273.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Werner® Wide Span 6x'23' Scaffold Tower

This Werner wide span Aluminum Scaffold Tower comes complete with an easy set-up that gets you to a platform height of 23' with a 54" width x 6' length. The unit includes end frames, diagonals, casters, platform, outriggers and guardrails. Werner Aluminum Scaffolding is best suited for construction and building maintenance applications especially in high traffic areas where mobility and appearance are important. Aluminum Scaffolding is corrosion resistant, 30-50% lighter than steel and easier and quicker to set up. Werner Scaffolding can be used on inclines and stairs.

Meet the ANSI code - "NOTICE-ALL SCAFFOLDS: Maximum scaffold platform height is equal to 4x the smaller base section dimension of the scaffold or installed outrigger in most states except California which requires 3x. Check state and local codes."

Product Specifications

    • LENGTH FEET6
    • HEIGHT FEET23
    • CAPACITY LBS1000
    • ASSEMBLYUnassembled
    • BRANDWerner®
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER4201-23
    • TYPEScaffold Tower
    • WEIGHT LBS695
    • CERTIFICATIONSANSI
    • STYLEWide Span
    • LADDER TYPEScaffolding
    • WIDTH FEET4-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!