Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" x 108" Phenolic Locker Bench Top Dove Gray
See all 90 items in product family

12" x 108" Phenolic Locker Bench Top Dove Gray

Item #: WBB490353

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 161.95
Product Information
Customer Review
Product Q&A
Accessories
12" x 108" Phenolic Locker Bench Top Dove Gray

ASI Phenolic Locker Bench Tops offer durability, strength and high end appearances. Dense Phenolic components stand up to the most extreme conditions of moisture and humidity. With a 3/4" thickness, phenolic components are impact, water, and corrosion resistant, and do not support bacteria. Phenolic Lockers Bench Tops are perfect for health clubs, country clubs, and executive washrooms. Pedestal sold separately. Backed by a 10 year Warranty.

Product Specifications

    • WIDTH INCHES108
    • DEPTH INCHES12
    • ASSEMBLYUnassembled
    • BRANDASI Storage
    • COLOR FAMILYGray
    • COLOR FINISHDove Gray
    • CONSTRUCTIONPhenolic
    • MANUFACTURERS PART NUMBER11-8161082
    • PRODUCT FAMILYAccessories
    • THICKNESS INCHES3/4
    • TYPEBench Top
    • WEIGHT LBS48
    • LIMITED WARRANTY10 Years
    • accessory_typeBench Top

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!