Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
9-1/2" x 60" Solid Plastic Locker Bench Top Charcoal
See all 75 items in product family

9-1/2" x 60" Solid Plastic Locker Bench Top Charcoal

Item #: WBB491302

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 96.95
Product Information
Customer Review
Product Q&A
Accessories
9-1/2" x 60" Solid Plastic Locker Bench Top Charcoal

Plastic locker room Bench Tops are lightweight and corrosion resistant. Locker Bench Tops are made using high density polyethylene that is impact and corrosion resistant. Bench has a 1" thickness for the top layer and 1/2" thickness for the bottom. Easy to clean Bench Tops are perfect for sanitary environments. Pedestal sold separately. Backed by a fifteen year Warranty.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES9-1/2
    • ASSEMBLYUnassembled
    • BRANDASI Storage
    • COLOR FAMILYGray
    • COLOR FINISHCharcoal
    • CONSTRUCTIONHDPE
    • MANUFACTURERS PART NUMBER11-9166000
    • PRODUCT FAMILYAccessories
    • THICKNESS INCHES1
    • TYPEBench Top
    • WEIGHT LBS16
    • LIMITED WARRANTY15 Years
    • accessory_typeBench Top

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed