Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CycleSafe ProPark® Heavy Duty Modular Bike Locker Adder w/1 Door, 1 Bicycle, Sandstone

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

CycleSafe ProPark® Heavy Duty Modular Bike Locker Adder w/1 Door, 1 Bicycle, Sandstone

Item #: WBB1347051

Sold By: globalindustrial.com

Usually ships in 37 to 40 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,439.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CycleSafe ProPark® Heavy Duty Modular Bike Locker Adder w/1 Door, 1 Bicycle, Sandstone

Bicycle lockers provide the highest security bike storage, Class I long-term parking with protection from theft, vandalism, and inclement weather to encourage cycling as a means of transportation. Extremely durable, these lockers are made of modern structural-grade aerospace automotive composite materials which are non-corrosive, rust free, and impact resistant. ProPark® Standard Starter Unit is a stand-alone bike locker, the new enhanced designed comes with 1 Standard Doors with T-Handles. This series offers many accessories and lock options to enhance your program. Please follow "How to Order" instructions below.

How to order a bike locker :
Step 1: Select Starter Unit-Single or Double Sided Door (Front, Rear and Door).
Step 2: Determine # of Adder Units (if needed) and follow starter unit style. 1 Doors Adder Unit comes with door
Step 3: Select Optional Door Style Upgrade View Thru T-Handle Door or View Thru Swing Handle Door
and quantity needed. Door qty should include both Starter and Adder Units. 2 door units need 2 doors, 1 door unit needs 1 door.
    ProPark® Heavy Duty Modular Bike Locker Features:

  • Expandable from 2 to 30 lockers (must purchase ProPark® Standard Adder Unit at time of order)
  • Extended product life span
  • Re-locatable and expandable
  • Adjustable-height leveling plates for mounting
  • Compression-molded SMC components
  • High-strength molded rib structure
  • 10 square-foot area per bike parked
  • High-security, full-length, door latch system
  • Built-in patented high-security locks
  • Flame-resistant to UL V-2 rating
  • UV and graffiti-resistant polyurethane finish
  • Low thermal conductivity
  • Can be double stacked for high-density parking
  • Can accommodate many electric bikes and mopeds
  • One bike track for single door
  • Comes with an Interior Coat Hook
    Options (Do not come with Standard Model, and MUST be ordered when placing order, Call to place Special order):

  • Custom colors also available in Translink Grey, Gibraltar Grey, Burgundy, Signal White, and Sapphire Blue
  • Master keyed systems available
  • Swing handle and hasp for user's padlock or D-lock
  • Door-mounted storage bin
  • Door check "Hold-Back" kit
  • Weather shield for locks
  • Floor panel
  • Rail-mounted base
  • Electronic lock access
  • AC power recharge center with solar option
  • Display media panel
  • Side and door panel logos
  • Second bike track for single door

Product Specifications

    • WIDTH INCHES79-1/2
    • DEPTH INCHES77-5/8
    • HEIGHT INCHES50-1/2
    • CAPACITY1 Bicycle
    • ASSEMBLYUnassembled
    • BRANDCycleSafe
    • COLOR FAMILYGray
    • COLOR FINISHSandstone
    • CONSTRUCTIONCompression Molded SMC Components
    • DESCRIPTIONModular Bike Locker Adder Unit
    • DOOR HANDLEManual
    • DOOR QUANTITY1
    • LOCK TYPECustom Made
    • MANUFACTURERS PART NUMBER10019
    • PRODUCT FAMILYLockers
    • SERIESProPark®
    • STYLEHorizontal Parking
    • TYPERectangular Bike Locker
    • LIMITED WARRANTY5 Years
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
    • LOCKER TYPEBike Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!