Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco 48 Door Cell Phone Locker CP12-091572-D-LGY - 4 Wide w/Hasp 36"W x 15"D x 72" Light Gray

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Tennsco 48 Door Cell Phone Locker CP12-091572-D-LGY - 4 Wide w/Hasp 36"W x 15"D x 72" Light Gray

Item #: WBB2228961

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,811.00 Save up to 39%
Price: $ 1,723.00
Product Information
Customer Review
Product Q&A
Accessories
Tennsco 48 Door Cell Phone Locker CP12-091572-D-LGY - 4 Wide w/Hasp 36"W x 15"D x 72" Light Gray

Tennsco Cell Phone Storage Lockers feature rugged padlock hasps that allow each user to secure their contents. Doors will also accommodate built-in grooved key, combination, and digital keypad locks. Each locker comes standard with sloping top and 6" high closed base. Ships fully-assembled - simply unpack and put into use. Proudly Made in the USA.

Product Specifications

    • OVERALL DEPTH INCHES15
    • OVERALL HEIGHT INCHES82-3/4
    • OVERALL WIDTH INCHES36
    • COMPARTMENT WIDTH INCHES7-5/8
    • COMPARTMENT DEPTH INCHES14-1/2
    • COMPARTMENT HEIGHT INCHES5-3/8
    • ASSEMBLYAll-Welded
    • BRANDTennsco
    • COLOR FAMILYGray
    • COLOR FINISHLight Gray
    • CONSTRUCTIONCold Rolled Steel
    • DOOR TYPEManual Close
    • GROUP4 Wide
    • LOCK TYPEPadlock Hasp
    • MANUFACTURERS PART NUMBERCP12-091572-D-LGY
    • OPENINGS48
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • STYLEFree Standing w/Sloping Top and Closed Base
    • TYPETwelve Door High Unit
    • WEIGHT LBS264
    • LIMITED WARRANTY1 Year
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
    • LOCKER TYPECell Phone Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!