+

Extra Wide Metal Locker 51165 - Single Tier 1 Wide 15"W x 15"D x 72"H Gray Assembled
Item #: WBB2160767
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Gray
- Blue
- Tan
Gray
- SELECT
- Unassembled
- Assembled
Assembled
Customers Also Viewed
51000 Series Extra Wide Single Tier Standard Metal Lockers
Features
- Constructed of 16 gauge steel
- Ideal for colleges, high schools, locker rooms, employee changing rooms, government agencies, gyms and many other applications
- 25% wider than standard lockers
- Available as unassembled or assembled (additional charge for assembled)
- Feature a durable powder coated finish available in gray, tan or blue
- Available in 6 foot height (add 6" for legs)
- Units have a compartment size that is 15" wide, 72" high and 15" deep
- Each locker compartment features an adjustable hat shelf and 3 wall hooks
- Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks
Product Specifications
- WIDTH INCHES15
- DEPTH INCHES15
- HEIGHT INCHES72
- OVERALL WIDTH INCHES15
- OVERALL HEIGHT INCHES78
- ASSEMBLYAssembled
- BRANDApproved Vendor
- COLOR FINISHGray
- CONSTRUCTIONSteel
- DOOR HANDLERecessed Hasp
- DOOR QUANTITY1
- CONFIGURATION1 Wide
- LOCKER TYPESteel Lockers-Solid Door
- MANUFACTURERS PART NUMBER51165GY-A
- OPENINGS1
- PACKAGE QUANTITY1
- PRODUCT FAMILYLockers
- SERIES51000
- SHELF CAPACITY LBS100
- TIER TYPESingle Tier
- WEIGHT LBS60
- LIMITED WARRANTY3 Years
There are no questions for this product.

Master Lock® Combination Padlock With 3/4" Shackle, No Control Key Access - Pkg Qty 5
Item #: 652867
$28.50

Global Industrial Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2
Item #: 493306
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.40

Extra Wide Metal Locker 51165 - Single Tier 1 Wide 15"W x 15"D x 72"H Gray Assembled
$169.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories