Take 15% off your entire order!

Offer applied at checkout

+

Double Tier 6 Door Extra Wide Metal Locker, 15"Wx18"Dx36"H, Gray, Unassembled

Double Tier 6 Door Extra Wide Metal Locker, 15"Wx18"Dx36"H, Gray, Unassembled

Item #: WBB2160660

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Tan
  • Gray

Gray

  • SELECT
  • Unassembled
  • Assembled

Unassembled

$525.00 up to 16% OFF

Price: $439.95

Save $22.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Extra Wide Metal Locker 52368 - Double Tier 3 Wide 15"W x 18"D x 36"H Gray Unassembled

52000 Series Extra Wide Double Tier Standard Metal Lockers

Features
  • Constructed of 16 gauge steel
  • Ideal for colleges, high schools, locker rooms, employee changing rooms, government agencies, gyms and many other applications
  • 25% wider than standard lockers
  • Available as unassembled or assembled (additional charge for assembled)
  • Feature a durable powder coated finish available in gray, tan or blue
  • Available in 6 foot height (add 6" for legs)
  • Units have compartment sizes that are 15" wide, 36" high and 18" deep
  • Each locker compartment features 3 wall hooks
  • Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks


Product Specifications

  • WIDTH INCHES15
  • DEPTH INCHES18
  • HEIGHT INCHES36
  • OVERALL WIDTH INCHES45
  • OVERALL HEIGHT INCHES78
  • ASSEMBLYUnassembled
  • BRANDApproved Vendor
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DOOR HANDLERecessed Hasp
  • DOOR QUANTITY6
  • CONFIGURATION3 Wide
  • LOCKER TYPESteel Lockers-Solid Door
  • MANUFACTURERS PART NUMBER52368GY-U
  • OPENINGS6
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • SERIES52000
  • SHELF CAPACITY LBS100
  • TIER TYPEDouble Tier
  • WEIGHT LBS150
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Double Tier 6 Door Extra Wide Metal Locker, 15"Wx18"Dx36"H, Gray, Unassembled

Double Tier 6 Door Extra Wide Metal Locker, 15"Wx18"Dx36"H, Gray, Unassembled

Item #: WBB2160660

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Double Tier 6 Door Extra Wide Metal Locker, 15"Wx18"Dx36"H, Gray, Unassembled
    Double Tier 6 Door Extra Wide Metal Locker, 15"Wx18"Dx36"H, Gray, Unassembled
    Double Tier 6 Door Extra Wide Metal Locker, 15"Wx18"Dx36"H, Gray, Unassembled
    Double Tier 6 Door Extra Wide Metal Locker, 15"Wx18"Dx36"H, Gray, Unassembled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant