Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
George O'Day Hanging Garment Locker LL4TC-GO Tall 4 Compart. Cam Lock 26x21-1/4x84-1/2 Gray
See all 84 items in product family

George O'Day Hanging Garment Locker LL4TC-GO Tall 4 Compart. Cam Lock 26x21-1/4x84-1/2 Gray

Item #: WBB1962475

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 404.95
Product Information
Customer Review
Product Q&A
Accessories
George O'Day's Hanging Garment Locker LL4TC-GO Tall 4 Compartment Cam Lock 26 x 21-1/4 x 84-1/2 Gray

  • Tall 4 compartment locker provides locked storage for coats and longer garments.
  • Master service door provides access to all compartments for faster loading of uniforms by provider.
  • Enclosed slide bar to reduce tampering ability.
  • Locker assembled with steel washer backed rivets to ensure locker strength.
  • Button safe/Hand safe(hemmed edge) dividers helps minimize uniform damage.
  • Powder coat finish for increased durability.


Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES21-1/4
    • HEIGHT INCHES84-1/2
    • INSIDE DEPTH INCHES21-1/8
    • INSIDE HEIGHT INCHES84-3/16
    • INSIDE WIDTH INCHES25-7/8
    • OVERALL HEIGHT INCHES84-1/2
    • OPENING WIDTH INCHES4-3/4
    • OPENING DEPTH INCHES21-1/4
    • OPENING HEIGHT INCHES80
    • COMPARTMENT WIDTH INCHES5-3/8
    • COMPARTMENT DEPTH INCHES21-1/4
    • COMPARTMENT HEIGHT INCHES84-3/8
    • TOTAL WIDTH INCHES26
    • ASSEMBLYAssembled
    • BRANDGeorge O'Day
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION18 Ga. Steel Frames, 20 Ga. Steel Doors, 24 Ga. Steel Sides
    • DOOR QUANTITY4
    • DOOR TYPEManual
    • GROUP1 Wide
    • LOCK TYPECam Lock
    • MANUFACTURERS PART NUMBERLL4TC-GO
    • OPENINGS4
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • STYLETall 4 Compartment Hanging Garment Locker
    • TYPESingle Tier
    • WEIGHT LBS165
    • LIMITED WARRANTY1 Year
    • LOCKER TYPEGarment Lockers
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed