take 10% off our everday low prices!

Offer applied at final checkout

Master Lock® 1572LHPRP 3-Letter-Combo Padlock 2" Inside Shackle HT, Control Chart,Purple Dial

Master Lock® 1572LHPRP 3-Letter-Combo Padlock 2" Inside Shackle HT, Control Chart,Purple Dial

Item #: WBB850640

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.40 up to 37% OFF

Price: $7.20

Save $0.22 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Master Lock® 1572LHPRP 3-Letter-Combo Padlock 2" Inside Shackle HT, Control Chart,Purple Dial

Master Lock Letter Lock ™ is a popular combination lock with easy to dial and remember 3-letter combinations (patent pending). Every indicator is clearly labeled with bold letters printed on the dial. Easy to remember phrase included with each padlock for additional convenience. U.S. Patent No. 8,099,985 BlockGuard® Dual Protection Anti-Shim Technology withstands attempts to violate the latch mechanism; Foreign patents pending. 1585 and 1572 include combination chart to facilitate lock system administration. 1572 locks do not have a control key for supervisory access. 1-7/8" (48mm) wide double -reinforced stainless steel body withstands abuse. Hardened steel shackle.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.


Product Specifications

  • WIDTH INCHES1-7/8
  • ASSEMBLYAssembled
  • BRANDMaster Lock®
  • COLOR FINISHPurple
  • CONSTRUCTIONStainless Steel
  • LOCK TYPECombination Different
  • MANUFACTURERS PART NUMBER1572LHPRP
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYAccessories
  • SERIES1572
  • SHACKLE DIAMETER INCHES9/32
  • SHACKLE INSIDE WIDTH INCHES13/16
  • SHACKLE INSIDE HEIGHT INCHES2
  • SHACKLE MATERIALSteel
  • STYLE3-Letter Combo Padlock
  • TYPECombo Padlock-Letter
  • WEIGHT LBS0.4
  • accessory_typeLock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Master Lock® 1572LHGRN 3-Letter-Combo Padlock 2" Inside Shackle HT, Control Chart, Green Dial

Item #: WBB850640

Not Yet Rated

Usually ships in 10 to 13 days

$7.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® 1572LHPRP 3-Letter-Combo Padlock 2" Inside Shackle HT, Control Chart,Purple Dial

Master Lock® 1572LHPRP 3-Letter-Combo Padlock 2" Inside Shackle HT, Control Chart,Purple Dial

Item #: WBB850640

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top