Master Lock® No. 1630 Built-In Combination Lock Black Dial - Right Hinged
See all 62 items in product family

Master Lock® No. 1630 Built-In Combination Lock Black Dial - Right Hinged

Item #: WBB440042

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.22 Save up to 45%
Price: $ 10.50
Product Information
Customer Review
Product Q&A
Accessories
Master Lock® No. 1630 Built-In Combination Lock Black Dial - Right Hinged

Secure 3 number combination is easy to dial. 5 preset combinations - easily changed with the touch of a button. End user registration and control charts provided to secure and simplify administration. Designed for Lift Handle Lockers- automatic locking, fits right hand hinged door.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "You might also like", or call for details.
Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES2
    • ASSEMBLYAssembled
    • BRANDMaster Lock®
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DOOR HANDLEAll
    • DOOR HINGEDRight Hinged
    • DOOR TYPELift Handle
    • LOCKER TIERAll
    • MANUFACTURERS PART NUMBER1630+
    • PRODUCT FAMILYAccessories
    • SERIES1630
    • TYPEBuilt-In Combo Lock
    • accessory_typeLock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed