Master Lock® Built-In Combination Lock with long bolt Red Dial, Left Hinged
See all 54 items in product family

Master Lock® Built-In Combination Lock with long bolt Red Dial, Left Hinged

Item #: WBB439908

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.12 Save up to 45%
Price: $ 12.25
Product Information
Customer Review
Product Q&A
Accessories
Master Lock Built-In Combination Lock with long bolt Red Dial, Left Hinged

Easy grip-and-pull, non-slip dial for one-handed operation. High security with the longest bolt in the industry. Have 5 preset combinations and standard key control for supervisory access. Designed for single point horizontal latch lockers. Springbolt action for automatic locking, fits left-hand hinged door.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.
Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES2
    • BRANDMaster Lock
    • COLOR FINISHRed
    • CONSTRUCTIONSteel Body With Metal Dial
    • DOOR HANDLEAll
    • DOOR HINGEDLeft Hinged
    • DOOR TYPESingle Point Horizontal Latch
    • LOCKER TIERAll
    • MANUFACTURERS PART NUMBER1653MDRED
    • SERIES1653
    • TYPECombination Different

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result