Master Lock® No. 1636MKADA Built-In Combo Lock - ADA Compliant - Lift Handle - Black
See all 20 items in product family

Master Lock® No. 1636MKADA Built-In Combo Lock - ADA Compliant - Lift Handle - Black

Item #: WBB439972

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.62 Save up to 45%
Price: $ 14.75
Product Information
Customer Review
Product Q&A
Accessories
Master Lock® No. 1636MKADA Built-In Combo Lock - ADA Compliant - Lift Handle - Black

This ADA Compliant master lock is solidly made for long lasting dependability. Can open in 3 ways: Combination, Student Key or Master Key. Has manual deadbolt locking for superior security. Comes with 5 different pre-set combinations that are easily changed. Flexible administration allows lock to be assigned a standard combination or keyed use. Includes two keys with ADA keyheads. Made for right-hand hinged locker with Lift Handle.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.
Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES2
    • ASSEMBLYAssembled
    • BRANDMaster Lock®
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal
    • DOOR HANDLEAll
    • DOOR HINGEDRight Hinged
    • DOOR TYPELift Handle
    • LOCKER TIERAll
    • MANUFACTURERS PART NUMBER1636MKADA
    • PRODUCT FAMILYAccessories
    • SERIES1636 ADA
    • TYPEADA Locks-Built-in Combo Lock
    • accessory_typeLock

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed